missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Flashing LED Alert Big-Digit Alarm Timer

Catalog No. 06664251
Change view
Click to view available options
Time Range:
99 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
06664251 99 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06664251

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Unique green light flashes every 10 seconds while in countdown mode; red light flashes when zero has been reached when the alarm is sounding

Fisher Scientific™ Traceable™ Flashing LED Alert Big-Digit Alarm Timer offers a massive, 1-inch-high display that permits viewing from across the lab. Unique green light flashes every 10 seconds while in countdown mode; red light flashes when zero has been reached when the alarm is sounding.

  • Flashing LED
  • Programmable memory—up to 3 memories can be stored at any time
  • Adjustable alarm volume
  • Use any countdown time from 99 miuntes, 59 seconds to 1 second
  • When zero is reached, the timer starts counting up to show time elapsed since alarming

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Product Type Handheld/Benchtop Timer
Time Range 99 min. 59 sec.
Alarms Visual adjustable alarm volume
Accuracy 0.0001
Resolution 1 sec.
Display LED
Dimensions (L x W x H) 3.5 x 2.25 x 0.63 in. (8.9 x 5.71 x 1.6 cm)
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Width (English) 2.25 in.
Width (Metric) 5.71 cm
Height (English) 0.63 in.
Height (Metric) 1.6 cm
Weight (English) 2.5 oz.
Weight (Metric) 71 g
Includes Two AAA Alkaline batteries, traceable certificate
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less