missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Expanded Range Conductivity Meter

Catalog No. 15077977
Change view
Click to view available options
Calibration Points:
5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Points
15077977 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15077977
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Supplied with probe, batteries and rigid carrying case

Ideal for checking the purity of water from stills, deionizers, and reverse osmosis, testing laboratory glassware rinsing, measuring total dissolved solids, and making solutions.

  • Portable
  • Platinum and glass construction
  • Automatic temperature compensation
  • Automatically selects the proper range and displays the exact answer with ease
  • 100% compatible with all accreditation analysis requirements
  • Dimensions: 2.75 x 6.75 x 1.13 in.; Weight: 6.5 oz.
  • Range Micro: 0.00-19.99μS, 0.0-199.9μS, 0-1999μS, 0.0-19.99mS, 0.0-199.9mS
  • Range in Dissolved Solids: 0.00 to 9.99 ppm; 0.0 to 99.9 ppm; 0 to 999 ppm; 0 to 9.99 ppt; 0 to 99.9 ppt

Perfect for water testing

  • Simply turn on, insert probe, and simultaneously read result and temperature—great for routine analysis and quality control
  • Elimination of operator technique permits everyone in the lab to report identical readings
  • Tough, chemical-resistant ABS plastic housing assures a long life in severe lab or harsh plant environments
  • Large 0.5 in.-high LCD is easy to read
  • HOLD button freezes the reading on the display

Accurate answers in five seconds

  • Permits auto-range or user selected five unique ranges
  • Accuracy: ±1% of full scale +1 digit
  • Switchable temperature range: 0° to 80°C (32° to 176°F) with a resolution of 0.1° and an accuracy of 0.6°C
  • Backlit dual display shows answer and temperature simultaneously
  • Memory stores up to five unique calibration settings, one in each range
  • Arrow keys allow fast calibration to solution standards
  • All calibration data is saved even when unit is turned off

Instant-response epoxy probe contains platinum electrodes for precise readings

  • Solid-state thermistor (for automatic/manual temperature compensation) permits all readings to be referenced to the international standard of 25°C
  • Automatic (2% per °C) temperature compensation or set temperature coefficient from 0.000 to 10.000% per °C
  • Temperature compensation disable function fulfills USP-NF (United States Pharmacopoeia, National Formulary, 645 Conductivity Measurement) requirement
  • K-factor may be adjusted to match each probe
  • Total dissolved solids factor is adjustable from 0.4 to 1

Applications: Measures conductivity in water analysis, biology, chromatography, food, electronics, dairies, and PC board rinsing

Certifications

Individually serial-numbered Traceable Certificate, provided from ISO 17025 calibration laboratory accredited by A2LA, indicates traceability to standards provided by NIST (National Institute of Standards and Technology).

Specifications

Accuracy (Conductivity) ±1% FS +1 digit
Includes Supplied with probe, batteries and rigid carrying case
Measurement Modes Conductivity
Calibration Points 5
Range (Conductivity) 0.00-19.99μS (0-9.99 ppm), 0.0-199.9μS (0-99.9ppm), 0-1999μS (0-999 ppm), 0.0-19.99mS (0-9.99 ppt), 0.0-199.9mS (0.0-99.9 ppt)
Range (TDS) 0 to 999 ppm
Temperature Range (Metric) 0°C to 80°C
Resolution (Temperature) 0.1°C
Accuracy (Temperature) 0.6°C
Display Type LCD
Certifications/Compliance Individually serial-numbered Traceable certificate, provided from ISO 17025 calibration laboratory accredited by A2LA, indicates traceability to +standards provided by NIST
IP Rating None
Weight (Metric) 184.27 g
Probe Type Epoxy probe, K=1.0
Sensor Types Conductivity
Type Conductivity Meter
Length (English) 2.75 in.
Width (Metric) 17.45 cm
Height (English) 1.13 in.
Height (Metric) 2.8 cm
Show More Show Less