missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Dual Thermometer with Min/Max and Time/Date

Numéro de catalogue. p-3742864
Change view
Click to view available options
Probe Type:
Bottle Probe
Waterproof Probe
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Probe Type
15078184 Bottle Probe
15078185 Waterproof Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 15078184
Il en reste null

Comprend

AAA battery, flip open stand, Velcro™ and magnetic strips, High-impact, chemical-resistant ABS plastic case, probes

Displays date/time when minimum/maximum temperatures occur

Displays the temperatures of two separate probes in Celsius and Farenheit, and date/time when minimum/maximum temperatures occur. Fisher Scientific™ Traceable™ Dual Thermometer allows putting one probe in the freezer and another in the refrigerator (or measure two areas of a refrigerator).

  • Audible and visual alarm feature provides alert when temperature exceeds two set points
  • Alarm programmable in 1° increments
  • 3 ft. long (0.9m) micro-cable permits refrigerator doors to close on it
  • Range: -50° to +70°C (-58° to +158°F)
  • Resolution: 0.1°
  • Accuracy: ±1°C
  • Size: 3.5 x 1.75 x 1 in. (8.9 x 4.4 x 2.5 cm)
  • Weight: 3.67 oz. (104g)

Order Info

Available with two special bottle probes or two waterproof probes. Bottle probe sealed 1 x 2.5 in. miniature bottle with nontoxin glycol. Waterproof probe measures 0.25 dia. x 1.25 in. .

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Spécifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 3.5 x 1.75 x 1 in. (8.9 x 4.4 x 2.5 cm)
For Use With (Application) Cold storage, chemicals, pharmaceuticals
Height (English) 1 in.
Height (Metric) 2.5 cm
Includes AAA battery, flip open stand, Velcro™ and magnetic strips, High-impact, chemical-resistant ABS plastic case, bottle probes
Length (English) Cable 42 in.
Length (Metric) 89 mm
Length (Metric) Cable 106.68 cm
Material ABS Plastic
Probe Type Bottle Probe
Resolution 0.1°C
Weight (English) 3.6 oz.
Weight (Metric) 100 g
Width (English) 1.75 in.
Product Type Digital Thermometer
Length (English) 3.5 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
Calibrated Yes
Accuracy ±1°C
Display Digital LCD
Width (Metric) 4.4 cm
Afficher plus de résultats Afficher moins de résultats