missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Hygrometer/Thermometer

Catalog No. 116617D
Change view
Click to view available options
Accuracy:
±2 to ±4%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy
116617D ±2 to ±4%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 116617D
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Plastic stand; AA battery

Hang on the wall or use included plastic stand; housed in rugged ABS case

Ideal for constantly monitoring labs, storage facilities, and plant areas. Fisher Scientific™ Traceable™ Digital Hygrometer/Thermometer shows humidity and temperature readings at a glance on 0.5 in. (1.2cm) LED. Hang on the wall or use included plastic stand; housed in rugged ABS case.

  • Displays 25 to 95% RH with accuracy of ±2% at mid-range and ±4% at ends of range; resolution is 1% RH
  • Displays temperatures from 0° to 50°C and 32° to 122°F with 0.1° resolution
  • Temperature accuracy: ±1.0°C from 0° to 40°C (±2°C otherwise); ±1.8°F from 32° to 104°F (±3.6°F otherwise)
  • Adjustment not necessary

Order Info

Measures 0.87L x 3.5W x 5 in. H (2 x 9 x 13cm). Net weight: 6 oz. (170g)

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Specifications

Type Digital Hygrometer/Thermometer
Accuracy ±2 to ±4%
Certifications/Compliance ISO 17025, A2LA, NIST
Length (Metric) 2 cm
Includes Plastic stand, AA battery
Temperature Accuracy ±1°C
Display Type LED
Dimensions (L x W x H) 0.87 x 3.5 x 5 in. (2 x 9 x 13 cm)
Height (English) 5 in.
Height (Metric) 13 cm
Material ABS Plastic
Width (Metric) 9 cm
Resolution 0.01
Length (English) 0.87 in.
Temperature Resolution 0.1°F
Temperature Range (English) 32° to 122°F
Width (English) 3.5 in.
Humidity Range 25 to 90%
Temperature Range (Metric) 0° to 50°C
For Use With (Application) Ideal for constantly monitoring labs, storage facilities and plant areas
Show More Show Less