missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Anemometer/Thermometer

Catalog No. 01241
Change view
Click to view available options
Case Material:
ABS Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Case Material
01241 ABS Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01241

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Traceable™ Digital Anemometer/Thermometer measures outside wind speed, air velocity/temperature in hoods and slight gas movement in ducts.

  • Displays temperature of air being measured; range of 32° to 140°F and 0° to 60°C with resolution of 0.1°F or °C
  • Designed for heavy use in lab, plant, and field with ease and accuracy
  • Instrument has four preset ranges: 0.4 to 30 mps with a resolution of 0.1 mps; 1.4 to 108 kph with a resolution of 0.1 kph; 80 to 5910 fpm with a resolution of 10 fpm; and 0.8 to 53.3 knots with a resolution of 0.1 knots
  • Anemometer accuracy is +/- 2% plus 1 digit, temperature accuracy is +/- 1°C
  • Low-friction, precision ball-bearing vane rotates freely in low and high velocities; reading is updated instantaneously
  • HOLD switch 'freezes' display to capture and record readings
  • Rugged ABS case is chemical and shock resistant, and has handy flip-open bench stand for easy monitoring
  • Extra-large LCD display is 0.75 in. high (1.9 cm); can be read from 15 ft. (4.6 m)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).

Specifications

Type Economy Digital Anemometer/Thermometer
Accuracy ±2%
Case Material ABS Plastic
Gas Type Air
Certifications/Compliance Individually serial-numbered Traceable Certificate from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to +standards provided by NIST™.
Dimensions (L x W) 6.25 x 3 in. (15.9 x 7.6 cm)
Display LCD
Height (English) 1.25 in.
Height (Metric) 31.75 mm
Length (English) 6.25 in.
Length (Metric) 15.9 cm
Width (Metric) 7.6 cm
Temperature (English) 32°F to 140°F
Temperature (Metric) 0°C to 60°C
Weight (English) 16 oz.
Weight (Metric) 454 g
Width (English) 3 in.
Includes 9 V alkaline battery, NIST Traceable™ certificate and instructions
Show More Show Less