missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Benchtop Timer: 20-Hour

Catalog No. 0666249
Change view
Click to view available options
Time Range:
20 hr. to 1 min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
0666249 20 hr. to 1 min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0666249
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Clip and magnetic back, 3-year AAA battery; ABS plastic case

Without clock

For general-purpose timing applications, the Fisher Scientific™ Traceable™ 20-Hour Benchtop Timer features one timing channel and a single-line display. Without clock.

  • Timing capacity: 20 hrs.
  • Resolution: 1 min.
  • Accuracy: 0.01%
  • Display: 0.75 in. H LCD, readable from 20 ft.
  • Alarm: 1 minute, silenced automatically or manually
  • Dimensions: 1.3 x 5.1 x 8.9cm (0.5L x 2W x 3.5 in.H)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Handheld/Benchtop Timer
Time Range 20 hr. to 1 min.
Alarms Audible/Visible
Accuracy 0.0001
Resolution 1 min.
Display LCD
Battery Type Silver Oxide
Height (English) Display 0.37 in.
Height (Metric) Display 0.93 cm
Weight (English) 2 oz.
Weight (Metric) 56.66 g
Includes Clip and magnetic back, 3-year AAA battery; ABS plastic case
Certifications/Compliance NIST
Show More Show Less