missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Straight Blade Impeller
GREENER_CHOICE

Catalog No. 14500359
Change view
Click to view available options
Length (Metric):
400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14500359 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14500359 Supplier Fisherbrand™ Supplier No. A131FSR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Straight Blade Impeller for use with Fisherbrand Overhead Stirrers.

  • Electro-polished stainless-steel 316L
  • Welded to shaft
  • High shear with moderate vortexing characteristics
  • Will vortex 5 gallons of water at 1200 rpm
  • Shaft length: 400 mm (16 in.); Diameter: 8 mm (5/16 in.)
  • Weight: 136 g (0.3 lb.)
  • High speed, Low viscosity mixing, Radial flow pattern

Specifications

Diameter (English) 2 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 50 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Fisher Scientific™ Overhead Stirrer
For Use With (Application) High speed, low viscosity mixing, radial flow pattern
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Length (English) 16 in.
Length (Metric) 400 mm
Shape Straight
Type Impeller
Weight (Metric) 128 g
Material Electropolished Stainless Steel (316L)
Weight (English) 0.3 lb.
Show More Show Less