missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SW-200 Series Slide Warmer

Catalog No. 11474470
Change view
Click to view available options
Product Type:
Microscope Slide Dryer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
11474470 Microscope Slide Dryer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11474470 Supplier Cole-Parmer™ Supplier No. 4857301

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Large capacity SW-200 Series Slide Warmer holds up to fifty slides.

Heats slides in the temperature range of slightly above ambient to 100°C

  • Temperature range from ambient to 100°C.
  • Drying bars included for easier slide drying.
  • Arrange slides in many different orientations.
  • Dark surface makes it easy to see samples.
  • Slide warmer facilitates tissue mounting and slide staining procedures, and is specifically designed for chemical, biological, and bacteriological laboratories.
  • Dehydrate and set adhesives or perform non-adhesive section mountings on warming deck.
  • Front panel has temperature adjustment dial and two lights — one for when power is on and one for when heater is on.

Warranty

1 Year

Specifications

Product Type Microscope Slide Dryer
Slide Capacity 50
Material Aluminum
For Use With (Application) Dry and stain slides safely
Includes Built-in controller and dial-type temperature adjustment
Temperature Range (Metric) Ambient to 100°C
Depth (English) 7 in.
Depth (Metric) 18 cm
Height (English) 3.5 in.
Height (Metric) 9 cm
Width (English) 15.5 in.
Width (Metric) 39.4 cm
Voltage 115 V
Show More Show Less