missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Stand for Overhead Stirrers
GREENER_CHOICE

Catalog No. 14500354
Change view
Click to view available options
Length (Metric):
711 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14500354 711 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14500354 Supplier Fisherbrand™ Supplier No. A110FSR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safety stand style for easy mounting of overhead stirrers

  • Includes 28 in. rod, stand base and allen key
  • Cast zinc-aluminum alloy base coated with chemical resistant epoxy paint
  • Two level adjustment knobs
  • Rod is 304 stainless steel tube, 1 in. diameter
  • Weight: 5 kg (11 lb.)

Specifications

Diameter (English) Shaft 1 in.
Diameter (Metric) Shaft 25 mm
For Use With (Equipment) Caframo™ ReversingDigital™ Overhead Stirrer
For Use With (Application) For easy mounting of overhead stirrer
Includes Two level adjustment knobs, 27.5 L x 1 in. dia. stainless steel tube rod, stand base and allen key
Length (English) 28 in.
Length (Metric) 711 mm
Type Safety Lab Stand
Width (English) 16.375 in.
Width (Metric) 416 mm
Weight (Metric) 5 kg
Dimensions (L x W x H) 430 x 416 x 711 mm (16.4 x 16.9 x 28 in.)
Coating Chemical-resistant Epoxy Paint
Material Cast Zinc, Aluminum
Weight (English) 11 lb.
Show More Show Less