missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pitched Blade Propeller
GREENER_CHOICE

Catalog No. 14500363
Change view
Click to view available options
Length (Metric):
400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14500363 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14500363 Supplier Fisherbrand™ Supplier No. A166FSR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pitched Blade Propeller for use with Fisherbrand Overhead Stirrers.

  • Electro-polished stainless steel 316L
  • Secured to shaft with set screws
  • Low shear, high top-to-bottom (axial) pumping capacity with high gas injection
  • Will vortex 5 gallons of water at 3600 rpm
  • Weight: 0.4 lb. (181 g)
  • Shaft length, 16 in. (400 mm); 5/16 in. diameter (8 mm)
  • Propeller is 2 1/2 in. (63.5 mm) in diameter
  • High speed, Low to medium viscosity mixing, Axial flow pattern

Specifications

Diameter (English) 2.5 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 64 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Fisher Scientific™ Overhead Stirrer
For Use With (Application) High speed, low to medium viscosity mixing, axial flow pattern
Length (English) 16 in.
Length (Metric) 400 mm
Type Pitched Blade Propeller
Weight (Metric) 181 g
Material Electropolished Stainless Steel (316L)
Weight (English) 0.4 lb.
Show More Show Less