missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Microbiological Incubator, 180 L, Stainless Steel

Catalog No. 151030515
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
151030515 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 151030515 Supplier Fisherbrand™ Supplier No. 51030515

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Temperature Range: Ambient +5°C to 75°C

  • Outstanding temperature uniformity and stability to keep samples at desired condition
  • Wide temperature range: ambient +5°/10° to 75°C
  • Intuitive and easy-to-use microprocessor controller
  • Automatic over temperature alarm-no operator settings required
  • Low air exchange provides minimal drying out of samples-ideal for long experiments
  • On/off timer
  • Corrosion resistant stainless steel interior with smooth corners for easy cleaning†
  • Easy-to-clean rounded interior edges, designed to reduce contamination risks
  • Flexible shelving with no tools required to set up, adjust or remove
  • Small external dimensions per chamber size reduce required bench space
Construction Features:
  • Stainless-steel exterior provides a clean professional look with surface that avoids fingerprint smudges
  • Readily stackable same-size units without the need for tools or kits
  • Access port with silicone plug for independent data logging or for using small equipment inside the unit
  • Flexible shelving system with different positions to optimize chamber space
  • Large easy-to-view fluorescent display with intuitive microprocessor controller
  • Internal glass door for undisturbed sample viewing

Certifications

cCSAus certified

Warranty

2 year parts and labor warranty

† Gravity convection models AISI 430 / 1.4016 and mechanical convection (forced air) models AISI 304 / 1.4301

‡ Depth of handle / display not included in depth (65mm / 2.6 in.); adjustable feet not included in height (35mm / 1.4 in.)-required distance to rear wall: 80mm / 3.1 in.

Specifications

Capacity (English) Shelf 55 lb.
Capacity (Metric) 180 L
Chamber Material Stainless Steel
Convection Type Gravity
Material Stainless Steel
No. of Places 0
No. of Shelves 2 std./19 max.
Plug Type Nema 5-15 US
Relative Humidity 25 to 90%
Temperature Range (Metric) Ambient +5° to 75°C
Type Microbiological Incubator
Temperature Stability ±0.2°C
Temperature Uniformity ±0.6°C
Dimensions (D x W x H) Interior 589 x 464 x 708 mm
Dimensions (L x W x H) 29.1 x 25.2 x 36.2 in. (738 x 640 x 920 mm)
Length (English) 29.1 in.
Length (Metric) 738 mm
Width (English) 25.2 in.
Width (English) Interior 18.3 in.
Width (Metric) 640 mm
Width (Metric) Interior 464 mm
Height (English) 36.2 in.
Height (English) Interior 27.9 in.
Height (Metric) 920 mm
Height (Metric) Interior 708 mm
Depth (English) Interior 23.2 in.
Depth (Metric) Interior 589 mm
Weight (English) 143 lb.
Weight (Metric) 65 kg
Electrical Requirements 120 V, 60 Hz, 720 w, 6 A, Nema 5-15 US
Voltage 120 V
Wattage 720 w
Amperage 6 A
Frequency 60 Hz
Show More Show Less