missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 4100 H24

Catalog No. 13874173
Change view
Click to view available options
Voltage:
115 V
Frequency:
60 Hz
Type:
Isotemp Heated Bath Circulator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Frequency Type
13874173 115 V 60 Hz Isotemp Heated Bath Circulator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13874173 Supplier Fisherbrand™ Supplier No. 211113800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Includes external circulation plumbing fittings

Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.

Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters

  • High temperature and low level cut-outs
  • Compact footprint maximizes bench space
  • Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
  • Work area cover included on all heated baths
  • High quality stainless steel baths
  • All bath drains are located on the front of the unit with an integrated valve

Specifications

Capacity (English) 473.3 to 811.5 oz.
Capacity (Metric) 14 to 24 L
Flow Rate 17
Pump Type Force
Temperature Range 10°C to 100°C
Type Isotemp Heated Bath Circulator
Heating Capacity 1
Includes External circulation plumbing fitting
Max. Pressure 310 mbar
Model 4100 H24
Temperature Stability ±0.1°C
Dimensions (L x W x H) 22.1 x 14.4 x 15.6 in. (56.1 x 36.5 x 39.6 cm)
Length (English) 22.1 in.
Length (Metric) 56.1 cm
Width (English) 14.4 in.
Width (Metric) 36.5 cm
Height (English) 15.6 in.
Height (Metric) 39.6 cm
Weight (English) 34.4 lb.
Weight (Metric) 15.6 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less