missing translation for 'onlineSavingsMsg'
Learn More

Fisher Scientific™ Bath Circulator Fluids

Catalog No. 13265207
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
Temperature Range:
-40°C to +200°C
-75°C to +75°C
80°C to 300°C
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Temperature Range
13265207 10 L -40°C to +200°C
13265203 10 L -75°C to +75°C
13265205 5 L 80°C to 300°C
13265206 10 L 80°C to 300°C
13265204 5 L -40°C to +200°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13265207 Supplier Fisher Scientific™ Supplier No. 999 0204

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use this transparent bath circulator fluid with our refrigerated circulating baths and chillers.

Use this transparent bath circulator fluid with Thermo Scientific™ VersaCool™ Refrigerated Circulating Baths and Recirculating Chillers in a variety of temperature ranges.

  • Sil 180 Silicone oil bath liquid
  • Temperature range -40° to +200°C
  • 10L container

Specifications

Color Transparent
Description Specific heat - 0.36 Cal/g °C at 20 °C, Density - 0.93 g/cm3 at 20 °C
Capacity (Metric) 10 L
Temperature Range -40°C to +200°C
Type Silicone Oil
Model Sil 180
Quantity 10 L
Viscosity Dynamic - 11 cP at 20 °C, Kinematic - 11.8 cSt at 20 °C