missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Incubating Rockers

Catalog No. 02217761
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
02217761 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02217761 Supplier Fisherbrand™ Supplier No. 80863679

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For smooth rocking motion and general purpose incubation.

A compact benchtop unit with easy-to-use controls allow users to adjust temperature in 1°C increments. Provides repeatable and accurate results every time and is easily visible across lab benches.

  • Microprocessor control provides electronic tilt adjustment from 0 to 15° while unit is operating
  • Precise speed control provides smooth, low-speed rocking motion down to 1rpm
  • PID temperature controller for precise control from ambient +5° to +65°C
  • Easy-to-read, independent LED displays for temperature, speed and tilt angle
  • Overload protection by activation of audible and visual signals
  • Speed ramping feature to slowly increase speed to desired set-point
  • Spill-resistant design
  • Timer with audible alarm present

  • Caution hot indicator symbol
  • Polycarbonate lid enables viewing of samples without disturbing internal temperature
  • Operating conditions: 5° to 40°C (41° to 104°F), maximum 80% relative humidity, non-condensing

Cell cultures, staining and destaining gels, hybridization procedures, hematology and blotting techniques.

Order Info

Includes a 92 in. (234cm) detachable, 3-wire cord and plug (230V units are supplied with Euro type plug).

Warranty

2 year limited warranty on parts and labor

Specifications

Rocking Angle 0 to 15°
Load Bearing Capacity (Metric) 4.5 kg
Speed Control Accuracy ±1 rpm
Speed Range 1 to 50 rpm
Voltage 120 V
Temperature Range (Metric) Ambient +5° to 65°C
Wattage 450 W
Amperage 0.21 A
Load Bearing Capacity (English) 10 lb.
Certifications/Compliance CE, TUV
Dimensions (L x W x H) 10.75 x 11 x 10.5 in. (27.3 x 27.9 x 26.7cm)
Height (English) 10.5 in.
Height (Metric) 26.7 cm
Length (English) 10.75 in.
Length (English) Platform 10 in.
Length (Metric) 27.3 cm
Length (Metric) Platform 25.4 cm
Width (English) 11 in.
Width (English) Platform 7.5 in.
Width (Metric) 27.9 cm
Width (Metric) Platform 19.1 cm
Shipping Weight (English) 22 lb.
Shipping Weight (Metric) 10 kg
Display LED
Humidity Range 80%
Timer Range 1 sec. to 160 hr.
Warranty and Service Offering 2 Years
Show More Show Less