missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Purity Hydrogen Gas Generators For GC Fuel Gas

Catalog No. 14950642
Change view
Click to view available options
Flow Rate:
160 cc/min.
500 cc/min.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
14950642 500 cc/min.
14950640 160 cc/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14950642 Supplier Fisherbrand™ Supplier No. 60HL2352

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Generator, User Guide, US, UK and EU power cords

Requires

ASTM Type II Deionized water, 90-264V 50/60Hz

High purity range of hydrogen gas generators offer convenient and safe alternatives to cylinder gas for gas chromatography.

  • Leak detection
  • Audible and visual safety alarms
  • Simple to install and operate
  • Compact and reliable

Warranty

12 months, 2 years for PEM cell

Specifications

Certifications/Compliance CE, CSA, cULus
Depth (English) 17 in.
Depth (Metric) 43.7 cm
Flow Rate 500 cc/min.
Height (English) 18 in.
Height (Metric) 45.6 cm
Max. Ambient Operating Temperature 5°C to 40°C (41°F to104°F)
Outlet Port compression fitting
Outlet Pressure 10 to 100 psig
Outlet Size 1/8 in.
Voltage 90-264 Universal Power Supply
Weight (Metric) 23 kg (Full of water)
Width (English) 13.5 in.
Width (Metric) 34.2 cm
Description 500 cc/min hydrogen gas generator for fuel gas applications
Connections 1/8 in. Compression
Electrical Requirements Universal (90V - 264V 50/60Hz)
For Use With (Equipment) Gas Chromatograph
Includes US, UK and EU power cord, Water drain tube, DI cartridge, User Guide
No. of FIDs up to 14
Pressure 10 to 100 psig
Wattage 235
Capacity 500cc/min
For Use With (Application) Gas chromatography, fuel gas, flame ionization detector (GC-FID) flame photometric detector (GC-FPD), Electrolytic Conductivity Detector (ELCD & Hall ELCD), other combustion detectors
Warranty 12 months on system, 24 months on PEM cell
Frequency 50/60 Hz
Purity Gas Purity: >99.99995% H7
Type Hydrogen Fuel Gas Generator
Show More Show Less