missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Flask Clamps for Incubating Mini Shakers

Catalog No. 02217706
Change view
Click to view available options
Holds:
10 mL Flask
125 mL Flask
25 mL Flask
250mL Flask
50 mL Flask
Material:
PVC
Stainless Steel
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Material
02217706 250mL Flask PVC
02217700 10 mL Flask Stainless Steel
02217701 25 mL Flask Stainless Steel
02217702 50 mL Flask Stainless Steel
02217703 125 mL Flask Stainless Steel
02217705 125 mL Flask PVC
02217704 250mL Flask Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02217706 Supplier Fisherbrand™ Supplier No. 80863694

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Available in stainless steel and PVC formats.

  • PVC clamps are autoclavable and can be used with polycarbonate flasks
  • Available in range of volumes from 10mL to 250mL

Specifications

Holds 250mL Flask
Product Type Clamp
Material PVC
For Use With (Equipment) Incubating mini shaker