missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Econo Traceable™ Refrigerator Thermometer, Econo Traceable thermometer
Inexpensive refrigerator thermometer with easy-view display
$52.52 - $102.78
Spécifications
| Certifications/Compliance | DNV, ISO 17025, A2LA |
|---|---|
| Dimensions (L x W x H) | 0.39 x 1 x 2.5 in. (1 x 2.5 x 6.4 cm) |
| For Use With (Application) | Monitoring temperature in storerooms, labs, offices, hoods and cabinets |
| Height (English) | 2.5 in. |
| Height (Metric) | 6.4 cm |
| Numéro de catalogue | Accuracy | Prix | Quantity & Availability | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Accuracy | Prix | Quantity & Availability | ||||||
|
15077944
|
±1°C |
chaque for $52.52
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||||
|
15077975
|
±0.5°C |
chaque for $102.78
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||||
Description
Fisher Scientific™ Econo Traceable Refrigerator Thermometers are ideal for monitoring temperatures in storerooms, labs, offices, hoods, and cabinets. With easy-view display.
- Switchable °F/°C temperature range
- Always-hold™ suction cup allows secure placement anywhere inside refrigerator; also supplied with Velcro™ fasteners
- Display updates every 30 seconds; allows capturing reading without any effect from open refrigerator door
- Easy-view, LCD digit height is 0.5 in.
- Accuracy is ±1°C in the range of 0 to 25°C and ±1.5°C outside range; resolution of 0.1°
Order Info
- Dimensions: 1 x 2.5 x 0.37 in. (2.5 x 6.4 x 1.1cm)
- Weight: 0.5 oz. (14.17g)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Spécifications
| DNV, ISO 17025, A2LA | |
| Monitoring temperature in storerooms, labs, offices, hoods and cabinets | |
| 6.4 cm | |
| 10 mm | |
| 0.1°C | |
| 10 g | |
| 0.39 in. | |
| 55°C | |
| -10°C | |
| -9.9°C to +55°C | |
| Digital LCD |
| 0.39 x 1 x 2.5 in. (1 x 2.5 x 6.4 cm) | |
| 2.5 in. | |
| 1.5V Silver Oxide battery | |
| Plastic | |
| 0.5 oz. | |
| 1 in. | |
| 131°F | |
| 14.2°F | |
| 14.2°F to 131°F | |
| Yes | |
| 2.5 cm |