missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Digital Thermometers with Stainless-Steel Stem, 0.375 in. LCD Screen and Protective Guard
Description
Easy-to-read Fisher Scientific™ Traceable Digital Thermometers with Stainless-Steel Stem are chemically resistant to acids, bases, solvents, and may be used to measure temperature of gases, food, and other semisolids.
- Short-stem piercing models are ideal for carrying in a pocket
- Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
- Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
- For use in cuvets, soil, incubators, petroleum products and foods
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
Specifications
| Certifications/Compliance | ISO 17025, A2LA, NIST |
| Diameter (English) Probe | 0.12 in. |
| For Use With (Application) | Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum Hydrocarbons |
| Includes | Protective case, traceable certificate and Silver Oxide battery |
| Length (English) Probe | 4.75 in. |
| Length (Metric) | 140 mm |
| Length (Metric) Probe | 12 cm |
| Material | Plastic |
| Resolution | 0.1°C |
| Weight (English) | 1.12 oz. |
| Show More |