missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Crossed Blade Impeller
GREENER_CHOICE

Catalog No. 14500358
Change view
Click to view available options
Length (Metric):
400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14500358 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14500358 Supplier Fisherbrand™ Supplier No. A130FSR

missing translation for 'validMainframeMsg'

Crossed Blade Impeller for Fisherbrand Overhead Stirrers.

  • Electro-polished stainless steel 316L
  • Welded to shaft
  • Very high shear with high vortexing characteristics
  • Will vortex 5 gallons of water at 900 rpm
  • Shaft length, 16 in. (400 mm); 5/16 in. diameter (8 mm). Impeller is 5.0 x 5.0 cm (2 x 2 in.)
  • Weight: 128 g (0.3 lb.)
  • High speed, Low viscosity mixing, Radial flow pattern

Specifications

Diameter (English) 2 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 50 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Fisher Scientific™ Overhead Stirrer
For Use With (Application) High speed, low viscosity mixing, radial flow pattern
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Length (English) 16 in.
Length (Metric) 400 mm
Type Impeller
Weight (Metric) 128 g
Material Electropolished Stainless Steel (316L)
Weight (English) 0.3 lb.
Show More Show Less