missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Compact Thermometer with Probe
Description
- Data hold
- °C/°F exchange
- High/Low temperature alarm setting
- With timer
Specifications
- Measurement range: -50° to +300°C/-58° to +572°F
- Battery: 1.5V size AAA x 1 pc
- Time range: 99 hours 59 seconds
- Display Size: (36 x 16mm) x 2
- Probe Length: 15cm
- Probe dia: 0.04mm
- Probe cord length: 100cm
- Product Size: 65 x 97 x 20mm
Spécifications
Spécifications
| Diameter (Metric) Probe | 0.04 mm |
| Dimensions (L x W x H) | 65 x 97 x 20 mm |
| Display Dimensions | (36 x 16 mm) x 2 |
| Length (Metric) | 8 cm |
| Length (Metric) Cable | 100 cm |
| Length (Metric) Probe | 15 cm |
| Material | Plastic |
| Measurement Time | 99 hours 59 seconds |
| Product Type | Digital Thermometer |
| Max. Temperature (English) | 572°F |
| Afficher plus de résultats |