missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accuTupH™ Rugged Bulb pH Combination Electrodes - Mercury-Free

Catalog No. 13620183A
Change view
Click to view available options
Connector Types:
BNC
Junction:
Double
Single
Filling Solution Type:
Liquid
Saturated KCl
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Junction Filling Solution Type
13620183A BNC Double Saturated KCl
13620181 BNC Single Liquid
13620632 BNC Double Liquid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13620183A Supplier Fisherbrand™ Supplier No. 13 620 183A
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Optimal for lab use and precise Q.C. measurements.

pH combination electrode for lab use and precise Q.C. measurements with a response time of under 10 seconds.

  • pH combination electrode
  • Single junction
  • pH range: 0-14
  • Response time under 10 seconds.

Specifications

Connector Types BNC
Junction Double
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 100°C
Type Combination pH Electrode
Filling Solution Type Saturated KCl
For Use With (Application) pH, Tris
Internal Reference Ag/AgCl
mV Range 0 to ±25 mV
Response Time <10 sec.
Temperature (English) Operating 32°F to 212°F
Length (English) 4 in.
Length (Metric) 102 mm
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Show More Show Less