missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Liquid-Filled Epoxy Body pH Combination Electrodes: Mercury-Free

Catalog No. 13620289
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13620289 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13620289 Supplier Fisherbrand™ Supplier No. 13 620 289
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Single-junction Ag/AgCl flat surface model

  • Rugged epoxy body
  • Single porous ceramic junction
  • BNC connector
  • Rugged epoxy body for use in field or plant
  • Ideal for handheld use with aqueous samples
  • Flat surface, 114mm length, 13mm dia.

Order Info

  • For use with pH meters having BNC connection, including accumet Excel (XL) Series, accumet Research (AR) Series and accumet Basic Series (AB15 and AB15 Plus) benchtop meters
  • Endcap seal keeps membrane moist and ready

Specifications

Connector Types BNC
Junction Single
Material Epoxy
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +100°C
Type pH/ORP Combination Titration Electrode
Filling Solution Type Saturated KCl with AgCl. KCl
For Use With (Application) Educational/student
Temperature (English) Operating 23°F to 176°F
Temperature (Metric) Range -5°C to +100°C
Warranty 1 Year
Length (English) 5.6 in.
Length (Metric) 144 mm
Diameter (English) 0.5 in.
Diameter (Metric) 13 mm
Show More Show Less