missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Electrode Reservoir - Mercury - Free

Catalog No. 13620499
Change view
Click to view available options
Dimensions (L x W x H):
1 x 2 x 3.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13620499 1 x 2 x 3.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13620499 Supplier Fisherbrand™ Supplier No. 13 620 499

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Reducing seal for use with 0.25 in. diameter (6.4mm) electrodes

Reservoir, Electrode; Fisher Scientific accumet; Stores one electrode in appropriate soaking solution; Oval, polyethylene bottle; Leakproof seal; 1L x 2W x 3.75 in. H

  • Stores individual electrode in appropriate soaking solution, without dried-out soaking beakers or messy spills
  • Keeps electrodes conditioned and ready for use
  • Oval polyethylene bottle 1L x 2W x 3.75 in.H (2.5 x 5.1 x 9.5cm)
  • Cap includes additional O-rings for use with any 6mm, 10mm, or 12mm diameter electrode
  • O-ring provides leakproof seal

Specifications

For Use With (Equipment) Electrode
Type Storage Reservoir
Includes Reducing seal
Material Polyethylene
Dimensions (L x W x H) 1 x 2 x 3.75 in.
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (English) 3.75 in.
Height (Metric) 95.2 mm
Show More Show Less