missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ AP110 Portable pH Meter

Catalog No. 13636AP110A
Change view
Click to view available options
Range (pH):
-2 to 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range (pH)
13636AP110A -2 to 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13636AP110A Supplier Fisherbrand™ Supplier No. 13636AP110A
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Meter Only option includes meter, 9V battery and manual.

Accurate measurements any time, anywhere

For Indoor and Outside use. Versatile and rugged enough for the most demanding applications. Soft touch keys with comfort grip make one-handed operation a breeze. Compact design is small enough for a shirt pocket yet smart enough for any laboratory.

Also available: AP100 Series kits, which include an unbreakable accumet pH/ATC electrode that is refillable for fast response and longest life.

AP110 pH/mV/Temp meter features:

  • Rugged waterproof housing, IP67 rated
  • Large LCD with backlighting and plain-language text–easy to see and use
  • Wide ranges: -2.00 to +20.00pH, 0 to ±2000.0mV, -5° to +100°C
  • Adjustable pH resolution
  • 200 data points internal memory
  • Slope display
  • Auto-off
  • Full three-year meter warranty

Specifications

Includes Meter, 9V battery, manual
For Use With (Application) pH, mV, Temperature
Measurement Modes pH, Relative mV, Temperature
Calibration pH, Relative mV, Temperature
Range (pH) -2 to 20
Resolution (pH) 0.1, 0.01
Range (mV) 0 to ±2000
Calibration Points 1 to 5 pH, 1 RmV, 1 temperature
Temperature Range (Metric) -5°C to +100°C
Display Type LCD
Backlight Option Yes
Data Points 200
Log Function Type Automatic, Manual
IP Rating IP67
Warranty 3 Years
Detection Range -2 to 20 pH
Type AP110 Portable pH Meter
Show More Show Less