missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accuCap™ Capillary Junction pH Combination Electrodes - Glass Body, Gel-Filled: Mercury-Free

Catalog No. 13620131
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13620131 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13620131 Supplier Fisherbrand™ Supplier No. 13620131

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Large junction for increased flow, minimal clogging

Better junction

  • Single-pore capillary junction is approx. 200 times larger than typical ceramic junctions
  • Almost impossible to clog, even in difficult samples
  • Increased electrolyte flow, greater contact between sample and reference, fast and stable readings

Better reference design

  • Double junction design for enhanced performance
  • Diffusion barrier separates silver chloride reservoir from reference electrolyte
  • Permits use of silver-free electrolytes, prevents silver chloride loss from temperature-induced variations
  • Result: an extremely stable reference potential, providing long electrode life

Most accurate

  • Testing at German Federal Physical Technical Institute in Braunschweig determined this electrode design to be the most accurate laboratory electrode
  • See Traceability of pH measurement by Petra Spitzer; ISBN 3-89429-877-4 or SSN 0947-7063
  • Standard glass body and pH membrane
  • Solid polymer-gel electrolyte offers the advantages of the accuCap system in a maintenance-free version
  • Provides a more stable matrix than other gelled electrode reference systems
  • Gives reliable results in very dirty, ion-weak or protein samples
  • Reliable even at low pH or in presence of organic solvents

Specifications

Color Purple
Connector Types BNC
Junction Open
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 80°C
Type Combination pH Electrode
Filling Solution Type Polymer gel
For Use With (Application) pH
For Use With (Equipment) pH meter
Temperature (English) Operating 32°F to 176°F
Warranty 1 Year
Length (English) 5 in.
Length (Metric) 130 mm
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Show More Show Less