missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 24-Hour Timer/Clock
Description
- Max./Min. count up/down
- Memory for preset value
- 12/24 hours format
- Four timer count up/down
- Foldaway stand
- Magnetic attachment
Specifications:
- Maximum count down/up range: 99 hours 59 minutes 59 seconds
- Battery: 1.5V, size AAA x 1 pc
- Display size: 66 x 22mm
- Digit size: 10 x 18mm
Specifications
Specifications
| Product Type | Clock/Timer |
| Display | Digital |