missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 150 Handheld Homogenizer Motor
GREENER_CHOICE

Catalog No. 15340167
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
15340167 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15340167 Supplier Fisherbrand™ Supplier No. 15340167

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

150 Watt Motor, Clamp for post mounting, Two plastic probes (with adapter). To order the 150 package with 3 generator probes and stand assembly use cat no. 15340168

The 150 Homogenizer is a high performance, light weight tissue homogenizer designed to reliably process samples, quickly and efficiently.

  • Designed for comfortable handheld use, but can be mounted to a motor stand for lengthier processing
  • Interchangeable quick connect rotor stator generator probes provides flexibility to process samples from 200 μL to 100 mL
  • Stainless-steel probes (5 to 10 mm diameter), sold separately, are designed for long life and are easy to disassemble for cleaning
  • Plastic probes virtually eliminate risk of cross contamination and carryover between samples and can be cleaned for reuse in most cases
  • Speed: Variable from 5000 to 35,000 rpm
  • Power: 150 W max
  • Sound: <72dB

Certifications

CE

Warranty

One year

Specifications

Product Type Homogenizer
Speed 5000 to 35,000 rpm
Voltage 115 V
Diameter (English) 2.5 in.
Diameter (Metric) 6.35 cm
Height (English) 9 in.
Height (Metric) 22.8 cm
For Use With (Application) Tissue homogenization, PCR analysis, cell disruption, RNA/DNA and protein extractions, and emulsions and suspensions
Weight (English) 16.4 oz.
Weight (Metric) 466 g