missing translation for 'onlineSavingsMsg'
Learn More

Bradley™ Eyewash/Drench Hoses with Pop-Off Sprayhead Covers

Catalog No. 296366403
Change view
Click to view available options
Inlet Connection (English):
0.37 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Inlet Connection (English)
296366403 0.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296366403 Supplier Bradley™ Supplier No. S19460EFW

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Protective sprayhead covers

Acts as an eye/face wash, body rinsing and hand-held spray

  • Highly visible yellow-colored hand-held hose
  • Soft-flow dual sprayheads for flooding large areas as well as eyes only
  • Handle stays open once valve is squeezed
  • Perforated sprayheads made of ABS plastic
  • Soft-flow dual sprayheads for flooding large areas as well as eyes only
  • Integral flow control assures safe, steady flow under varying water supply conditions
  • Deck-mounted
  • Contains an antimicrobial agent to protect the sprayhead
  • Operating range: 30 to 90ps.; Flow rate: 3.9 to 5.9 gpm

Order Info

Installer to supply backflow prevention as required by UPC, IPC, and/or local plumbing codes.

Certifications

SEI certified to comply with ANSI™ Z358.1-2004. UL listed

Warranty

One year

Specifications

Certifications/Compliance ANSI Z358.1-2004, UL
Flow Rate 3.9 to 5.9 gpm
Includes ABS Plastic perforated eye/face dual sprayhead, Protective sprayhead cover, Chrome Plated Brass valve, yellow reinforced Thermoplastic hose
Inlet Connection (English) 0.37 in.
Inlet Connection (Metric) 0.939 cm
Length (English) 8 ft.
Length (Metric) 2.4 m
Mounting Deck
Pressure 30 to 90 psi
Product Type Hose Spray