missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Fire Extinguisher (with down arrow) Sign

Safety sign with legend and arrow indicator

Supplier:  Accuform Signs MFXG918VS

 Afficher plus de versions de ce produit

Numéro de catalogue. 19804787


Il en reste null

Description

Description

  • Legend: FIRE EXTINGUISHER (with down arrow)
  • Available in a variety of materials and sizes
  • Colors: Red, White
  • Language: English

Spécifications

Identifiants chimiques

1 Ea.
Fire Extinguisher (with Down Arrow)
Red on White
10.2 cm
Fire Safety Sign

Spécifications

Adhesive Vinyl
Inside or short term outside use
10.2 cm
24 in.
24 x 4 in.
Fire Safety Sign
1 Ea.
4 in.
4 mil
61 cm
Fire Extinguisher (with Down Arrow)
Red on White
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions