missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fire Extinguisher Label: Vinyl, Blue/Green/Red on White, 1.5 in H x 6 in W
Description
- Good chemical, oil and water resistance
- Average outdoor durability 8-10 years
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Description | Label |
| Adhesive Type | Permanent Acrylic, Self-adhesive |
| Color | Blue/Green/Red on White |
| Format | Label |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Languages | English |
| Show More |