missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finnpipette™ F2 Fixed Volume Single-Channel Pipettes

Use these fixed volume single-channel pipettes for highly demanding applications where robustness and durability are essential.

Supplier:  Thermo Scientific™ 4652100

 View more versions of this product

Catalog No. 14-386-346


Only null left

Description

Description

Use Thermo Scientific™ Finnpipette™ F2 Fixed Volume Single-Channel Pipettes for highly demanding applications where robustness and durability are essential. With a sleek, rugged design, these pipettes are built with tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Fully autoclavable.

For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.

Finnpipette F2: Proven reliable for long-term intensive use

Rugged and Durable
Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.

Fully Autoclavable

Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.

Maintenance is Easy

Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.

Super Blow-out

150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.

Wide Selection of Finntip Pipette Tips

Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.

5 Year Warranty
With convenient online registration, and may vary by country.
Specifications

Specifications

Finntip 5mL, Filter 5mL
Autoclavable
F2
Fixed Volume Pipette
FinnpipetteTM F2 fixed volume
PVDF
1
3000 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions