missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Fine Tip Probes

Catalog No. 17467604
Change view
Click to view available options
Tip Style:
Angled, fine
Chisel, fine
Curved, fine
Fine
Straight, fine
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
17467604 Fine
17467603 Chisel, fine
17467601 Curved, fine
17467600 Angled, fine
17467599 Straight, fine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17467604 Supplier Excelta™ Supplier No. 330K

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For dense boards and hard to reach areas, suitable for SMT and other micro assembly applications

  • Stainless steel
  • 6 in. length
  • Precision tip: 10mil
  • Single-ended dental type
  • Points are hardened
  • With standard handle
  • General purpose

Probe Kit (Mfr. No. 330K)

  • Includes four probes of different styles each: straight, angled, curved, hook
  • Includes leather case

Specifications

Product Type Probe Kit
Material Stainless Steel
For Use With (Application) For SMT and other micro assembly applications
Includes Straight tip probe, angled tip probe, curved tip probe, hook tip probe and chisel tip probe and Leather case
Tip Style Fine
Tip Thickness 10 mm
Length (English) 3 in.
Length (Metric) 7.62 cm