missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Fine Tip Probes

Catalog No. 17467603
Change view
Click to view available options
Tip Style:
Angled, fine
Chisel, fine
Curved, fine
Fine
Straight, fine
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
17467603 Chisel, fine
17467601 Curved, fine
17467600 Angled, fine
17467604 Fine
17467599 Straight, fine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17467603 Supplier Excelta™ Supplier No. 330E

For dense boards and hard to reach areas, suitable for SMT and other micro assembly applications

  • Stainless steel
  • 6 in. length
  • Precision tip: 10mil
  • Single-ended dental type
  • Points are hardened
  • With standard handle
  • General purpose

Probe Kit (Mfr. No. 330K)

  • Includes four probes of different styles each: straight, angled, curved, hook
  • Includes leather case

Specifications

Product Type Fine Tip Probe
Material Stainless Steel
For Use With (Application) For SMT and other micro assembly applications
Includes Standard handle, single ended dental type
Tip Style Chisel, fine
Tip Thickness 10 mm
Length (English) 3 in.
Length (Metric) 7.62 cm