missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fine Precision Ruler

Catalog No. 12000152
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12000152 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12000152 Supplier Fisherbrand™ Supplier No. PL59

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For various applications. Fisherbrand Fine Precision Ruler is made of plastic.

Made of clear plastic

Specifications

Product Type Ruler
Color Clear
Length (English) 6 in.
Length (Metric) 152 mm
Material Plastic