missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Fine Point Needle Holders
Description
- Made of standard or premium stainless steel
Spécifications
Spécifications
| Autoclavable | Not Autoclavable |
| Color | Silver |
| Material | Stainless Steel |
| Latex Free | Yes |
| Tip Style | Fine Point |
| Length (English) | 4.25 in. |
| Length (Metric) | 10.8 cm |