missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Fibronectin Bovine Protein, Plasma
Description
Fibronectin is a large, cell surface and plasma protein that exhibits structural and adhesive properties in cell-associated fibrillar matrices. Fibronectin is one of the primary cell adhesion molecules. Bovine Plasma Fibronectin is purified from plasma by affinity chromatography on gelatin-Sepharose and further purified by ion exchange chromatography to remove glycosaminoglycans. Bovine Fibronectin is filtered (0,2μm) and supplied lyophilized.
Spécifications
Spécifications
| À utiliser avec (application) | Cell Culture |
| Quantité | 1 mg |
| Alias du gène | Fibronectin, Bovine Plasma |
| Espèces | Cattle/Bovine |
| Contenu et stockage | Store in freezer (-5 to -30°C). |
| Shipping condition (Condition d'expédition) | Approved for shipment at Room Temperature or on Wet or Dry Ice |
| Forme | Solid |
| Sous-type de protéine | Fibronectin |
| Catégorie de recherche | Extracellular Matrix & Cell Adhesion, Stem Cell Research |
For Research Use Only. Not for use in diagnostic procedures.