missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Polystyrene Microplates

Description
Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.
- Versatility of plate colors to suit various detection methods
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Growth area and volume are nominal
Spécifications
Spécifications
| Array | 6 x 8 |
| Closure Color | Clear |
| Closure Included | Yes |
| Closure Material | Polystyrene |
| Bottom Shape | Flat |
| Capacity (Metric) | 1.4 mL |
| Color | Clear |
| Culture Area | 0.75 cm2 |
| Material | Polystyrene |
| Shape | Rectangular |
| Afficher plus de résultats |