missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Cell Culture Inserts: For Use With 12-Well Plates
GREENER_CHOICE

Cell culture on permeable supports results in greater morphological and/or physiological differentiation of many cell types

$607.14 - $701.28

Specifications

Culture Area 0.9 cm2
Material PET
For Use With (Equipment) 12 Well Plate
Diameter (Metric) Filter 10.5 mm
No. per Case 48/Cs.
View More Specs

Products 6
Catalog Number Mfr. No. Pore Size Type Price Quantity & Availability  
Catalog Number Mfr. No. Pore Size Type Price Quantity & Availability  
0877110
GREENER_CHOICE
View Documents Promotion Details
Falcon™
353180
0.4 μm Transparent Membranes
Case of 48 Each for $639.63
Only null left
 
0877112
GREENER_CHOICE
View Documents Promotion Details
Falcon™
353182
8 μm Translucent Membranes
Case of 48 Each for $607.14
Only null left
 
0877111
GREENER_CHOICE
View Documents Promotion Details
Falcon™
353181
3 μm Transparent Membranes
Case of 48 Each for $634.01
Only null left
 
0877113
GREENER_CHOICE
View Documents Promotion Details
Falcon™
353292
3 μm Translucent Membranes
Case of 48 Each for $634.01
Only null left
 
0877116
GREENER_CHOICE
View Documents Promotion Details
Falcon™
353494
0.4 μm Translucent Membranes
Case of 48 Each for $701.28
Only null left
 
087718
GREENER_CHOICE
View Documents Promotion Details
Falcon™
353103
1 μm Transparent Membranes
Case of 48 Each for $674.16
Only null left
 
Description

Description

  • Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
  • Low protein binding PET membrane
  • Sterilized by gamma irradiation
  • A wide variety of configurations including 6, 12, and 24 well
  • A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
  • Packed in individual blister packs, 48 inserts/case
  • Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
  • Innovative hanging design facilitates pipetting and allows for co-culture

Order Info

Individually packaged in color-coded, peel-open medical-style packaging

Specifications

Specifications

0.9 cm2
12 Well Plate
48/Cs.
TC-Treated
12
PET
10.5 mm
TC-Treated
Sterile
Videos
SDS
Documents

Documents