missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Cell Culture Inserts: For Use With 12-Well Plates
GREENER_CHOICE

Cell culture on permeable supports results in greater morphological and/or physiological differentiation of many cell types

Supplier:  Falcon™ 353494

 View more versions of this product

Catalog No. 0877116


Only null left

Description

Description

  • Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
  • Low protein binding PET membrane
  • Sterilized by gamma irradiation
  • A wide variety of configurations including 6, 12, and 24 well
  • A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
  • Packed in individual blister packs, 48 inserts/case
  • Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
  • Innovative hanging design facilitates pipetting and allows for co-culture

Order Info

Individually packaged in color-coded, peel-open medical-style packaging

Specifications

Chemical Identifiers

0.9 cm2
12 Well Plate
48/Cs.
TC-Treated
12
PET
10.5 mm
TC-Treated
Sterile

Specifications

0.9 cm2
1.0 x 108 (HD)
Translucent Membranes
10.5 mm
48/Cs.
TC-Treated
12
PET
0.4 μm
12 Well Plate
1/Pk.
TC-Treated
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions