missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Cell Culture Inserts: For Use With 12-Well Plates
GREENER_CHOICE

Catalog No. 087718
Change view
Click to view available options
Pore Size:
0.4 μm
1 μm
3 μm
8 μm
Type:
Translucent Membranes
Transparent Membranes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Type
087718 1 μm Transparent Membranes
0877110 0.4 μm Transparent Membranes
0877112 8 μm Translucent Membranes
0877111 3 μm Transparent Membranes
0877113 3 μm Translucent Membranes
0877116 0.4 μm Translucent Membranes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 087718 Supplier Falcon™ Supplier No. 353103
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cell culture on permeable supports results in greater morphological and/or physiological differentiation of many cell types

  • Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
  • Low protein binding PET membrane
  • Sterilized by gamma irradiation
  • A wide variety of configurations including 6, 12, and 24 well
  • A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
  • Packed in individual blister packs, 48 inserts/case
  • Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
  • Innovative hanging design facilitates pipetting and allows for co-culture

Order Info

Individually packaged in color-coded, peel-open medical-style packaging

Specifications

Culture Area 0.9 cm2
Material PET
Pore Density 1.6 x 106 pores/cm2
Pore Size 1 μm
Type Transparent Membranes
For Use With (Equipment) 12 Well Plate
Diameter (Metric) Filter 10.5 mm
Quantity 1/Pk., 48/Cs.
Surface Coating TC-Treated
Surface Treatment TC-Treated
Sterility Sterile
No. of Wells 12
Show More Show Less