missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fabric Chair Chrome - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Fabric
Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Heavy-duty olefin fabric in a variety of colors will suit any work space.
$1703.97 - $1703.97
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 26.25 to 36 in. |
| Back Style | Standard |
| Base Material | Polished Cast Aluminum |
| Depth (English) | 18 in. |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-360-323
|
Fisherbrand™
91225MBPBCAB |
Blue |
Each for $1,703.97
|
|
|||||
|
14-360-325
|
Fisherbrand™
91225MBPBLKCAB |
Black |
Each for $1,703.97
|
|
|||||
|
14-360-326
|
Fisherbrand™
91225MBPBURCAB |
Burgundy |
Each for $1,703.97
|
|
|||||
|
14-360-324
|
Fisherbrand™
91225MBPGCAB |
Gray |
Each for $1,703.97
|
|
|||||
|
14-360-327
|
Fisherbrand™
91225MBPNAVCAB |
Navy |
Each for $1,703.97
|
|
|||||
Description
- Medium Back
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic seat height adjustment
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Heavy-duty fabric.
Specifications
| Yes (Pneumatic) | |
| Standard | |
| 18 in. | |
| Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
| High Bench Height | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 19 in. | |
| No | |
| No | |
| Yes | |
| General Seating Chair | |
| High Bench Height |
| 26.25 to 36 in. | |
| Polished Cast Aluminum | |
| 20 in. | |
| Round tube chrome foot ring with internal lock | |
| Polyurethane foam, Olefin | |
| 2.5 in. | |
| 38 lb. | |
| 25 in. | |
| Yes | |
| Yes | |
| Yes | |
| Fabric |