missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair Chrome - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Fabric

Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Heavy-duty olefin fabric in a variety of colors will suit any work space.

Supplier:  Fisherbrand™ 91225MBPGCAB

 View more versions of this product

Catalog No. 14-360-324


Only null left
Explore available promotions

Description

Description

  • Medium Back
  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Heavy-duty fabric.
Specifications

Specifications

15 year parts, lifetime on pneumatic lift, 5 year on upholstery
26.25 to 36 in.
19 in.
38 lb.
General Seating Chair
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Polished Cast Aluminum
2.5 in.
No
Black-non-marring bell glides (suitable for both hard and carpeted floors)
High Bench Height
Yes
Fabric
Yes
Round tube chrome foot ring with internal lock
Yes
Yes
18 in.
No
25 in.
Yes (Pneumatic)
20 in.
Standard
Polyurethane foam, Olefin
Gray
High Bench Height
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions