missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair Chrome - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Fabric

Catalog No. 14360327
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360327 Navy
14360323 Blue
14360325 Black
14360326 Burgundy
14360324 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360327 Supplier Fisherbrand™ Supplier No. 91 225MBPNAV CAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Heavy-duty fabric.

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
With Casters No
Back Style Standard
Weight (English) 38 lb.
Width (English) Base 25 in.
Width (English) 19 in.
With Backrest Yes
Adjustable (Height) 26.25 to 36 in.
With Armrest No
Base Material Polished Cast Aluminum
Adjustable Yes (Pneumatic)
Depth (English) 18 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Seat Material Polyurethane foam, Olefin
Seating Height High Bench Height
Thickness (English) Seat 2.5 in.
Includes Round tube chrome foot ring with internal lock
Color Navy
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Footrest Yes
With Tilt Yes
Material Fabric
Seating Type High Bench Height
Show More Show Less