missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair Chrome - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Fabric

Catalog No. 14360323
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360323 Blue
14360325 Black
14360326 Burgundy
14360324 Gray
14360327 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360323 Supplier Fisherbrand™ Supplier No. 91 225MBPB CAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Heavy-duty fabric.

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Adjustable Yes (Pneumatic)
With Armrest No
Back Style Standard
Base Material Polished Cast Aluminum
Depth (English) 18 in.
Color Blue
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) 19 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Seat Material Polyurethane foam, Olefin
Seating Height High Bench Height
Thickness (English) Seat 2.5 in.
Width (English) Base 25 in.
Includes Round tube chrome foot ring with internal lock
Adjustable (Height) 26.25 to 36 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Casters No
Weight (English) 38 lb.
Footrest Yes
With Tilt Yes
With Backrest Yes
Material Fabric
Seating Type High Bench Height
Show More Show Less