missing translation for 'onlineSavingsMsg'
Learn More

Stevanato Group™ EZ-fill™ Vials from DWK LIFE SCIENCES™

Catalog No. 01000867
Change view
Click to view available options
Volume (Metric):
3 mL
4 mL
8 mL
10 mL
20 mL
Quantity:
1500/Pk.
1800/Pk.
2280/Pk.
360/Pk.
480/Pk.
720/Pk.
960/Pk.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
01000867 3 mL 1800/Pk.
01671095 3 mL 1500/Pk.
01000868 4 mL 1800/Pk.
01000869 8 mL 720/Pk.
01000870 10 mL 720/Pk.
01000871 20 mL 360/Pk.
01000872 3 mL 2280/Pk.
01000873 4 mL 2280/Pk.
01000874 8 mL 960/Pk.
01000875 10 mL 960/Pk.
01000876 20 mL 480/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 01000867 Supplier Stevanato Group™ Supplier No. P06B2527.6461

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

EZ-fill™ Vials from DWK LIFE SCIENCES™ are offered in ready-to-use nest and tub and tray configurations, eliminating glass-to-glass contact for pristine cosmetic quality. Pre-sterilized formats enable direct entry into aseptic fill operations, maximizing efficiency and minimizing total cost.

  • Clean, depyrogenated, and sterilized ready-to-use (RTU) vials designed for pharmaceutical and contract manufacturing entities performing small to large batch aseptic parenteral packaging
  • ISO 8362-1 2R, 4R, 6R, 10R, and 20R vials are manufactured from borosilicate type 1, 51 expansion glass, with European Blowback
  • EZ-fill™ glass vials are available in nest and tub or tray configurations
  • Nested configurations are designed for direct entry into flex fill, robotic, and combi filling operations
  • Tray configurations are suitable for small batch and in-line filling operations
  • Reduces total cost of ownership and time to market
  • Vials ship with Certificate of Conformance (COC), lot control, and traceability documentation to decrease regulatory burdens

Specifications

Color Clear
Diameter (Metric) Outer 16 mm
Material Borosilicate Glass
Pre-slit No
Sterility Sterile
Volume (Metric) 3 mL
Packaging Type 2 in. Nest and Tub
Product Line 2R
Quantity 1800/Pk.
Marking Spot No
For Use With (Equipment) Aseptic Filling Equipment
Autoclavable Autoclavable
Certifications/Compliance ISO 8362-1
Height (Metric) 35 mm
Preservative No
Product Type EZ_fill
Show More Show Less