missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Eyewash/Drench Hose

Catalog No. 06000438
Change view
Click to view available options
Mounting:
Deck
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
06000438 Deck
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06000438

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eyewash/Drench Hose is to be deck mounted. Water flow is activated by stainless steel lever handle.

  • Back flow preventer is on the inlet of the hose

Specifications

Color Gray
Flow Rate 3.2 gpm
For Use With (Application) Deck Mounted in Laboratory Environment
Includes Dual Purpose Eyewash, Drench Hose
Length (English) 6 in.
Length (Metric) 15.1 cm
Material Brass
Mounting Deck
Sterility Non-sterile