missing translation for 'onlineSavingsMsg'
Learn More

Mopec Eyewash Assembly, Hose Style

Catalog No. 22044650
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22044650 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22044650 Supplier Mopec Supplier No. MPCOA111

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hose-style eyewash assembly provides a flexible solution for emergency eye rinsing in laboratory and clinical environments. Handheld hose allows targeted flushing for quick response and supports workplace safety.

Construction

  • Hand-held
  • 3.2 gpm once activated
  • Single spray head
  • Squeeze handle to begin the flow of water
  • Release handle to stop the flow of water

Dimensions

  • 1 to 1/2 in. spray head diameter
  • 3/8 in. inlet pipe size

Materials

  • 8 ft. PVC hose
  • HDPE spray head

Utilities / Power

  • 300 PSI maximum water pressure

Specifications

Color Gray
Flow Rate 3.2 gpm
Material PVC
Mounting Surface
Product Type Eyewash Assembly