missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ EXS-210 Stereo Microscope Series with 2x and 4x Objectives

Catalog No. S012439
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S012439 Binocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012439 Supplier ACCU-SCOPE™ Supplier No. EXS21024

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The ACCU-SCOPE™ EXS-210-24 stereo microscope is an economical stereo microscope with superior optical performance. A student-proof microscope offering tremendous value for schools and hobbyists. Variable reflected and transmitted rechargeable LED illumination for both corded and cordless options.

  • Optical System: Fixed magnifications: 2x/4x.
  • Viewing Body: Binocular viewing head, inclined 45°, rotatable 360° and locked-in to prevent classroom tampering.
  • Interpupillary distance adjustment: 54 to 76 mm, diopter adjustment ± 5 mm.
  • Eyepieces: WF10x eyepieces, 20 mm field of view; eyepieces are locked-in.
  • Objectives: Fixed magnification objectives. Easily rotatable objective turret with finger grip allows for rapid and easy magnification change; objectives are parfocal and parcenter.
  • Stage: 59 mm frosted glass stage plate in the base provides evenly diffused illumination. 59 mm black and white contrast plate is also included.
  • Stand: Sturdy and stable cast alloy aluminum with an acid resistant finish on a dovetail stand with built-in handle for easy portability.
  • Illumination: Dual purpose illuminators can be switched on simultaneously or independently and provide illumination from above and/or below.
  • Rechargeable LED illuminators for corded or cordless operation provide illumination for 2 hours per charge (depending on laMP intensity set by the user). LED bulb has a long laMP life of 20,000+ hours.
  • Focusing System: Dual focusing knobs with adjustable tension control for rapid, effortless focusing.
  • Accessories: Dust cover and instruction manual.
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold.
  • Warranty: 5-year limited warranty for parts, labor and electronic components. 1-year warranty on LED bulb.

Specifications

Voltage 100/240 V
Magnification Power 20X to 40X
Objective Types Zoom Stereo
Head Style Binocular, 45° Inclined
Lighting Type LED, Rechargeable
Eyepiece WF 10X/20 mm