missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ EXS-210 Stereo Microscope Series with 1x, 2x and 4x Objectives
Description
- Optical System: Fixed magnifications, 1x/2x/4x.
- Viewing Body: Binocular viewing head, inclined 45°, rotatable 360° and locked-in to prevent classroom tampering.
- Interpupillary distance adjustment: 54 to 76 mm, diopter adjustment ± 5 mm.
- Eyepieces: WF10x eyepieces, 20 mm field of view; eyepieces are locked-in.
- Objectives: Fixed magnification objectives. Easily rotatable objective turret with finger grip allows for rapid and easy magnification change; objectives are parfocal and parcenter.
- Stage: 59 mm frosted glass stage plate in the base provides evenly diffused illumination. 59 mm black and white contrast plate is also included.
- Stand: Sturdy and stable cast alloy aluminum with an acid resistant finish on a dovetail stand with built-in handle for easy portability.
- Illumination: Dual purpose illuminators can be switched on simultaneously or independently and provide illumination from above and/or below. Rechargeable LED illuminators for corded or cordless operation provide illumination for 2 hours per charge (depending on laMP intensity set by the user). LED bulb has a long laMP life of 20,000+ hours.
- Focusing System: Dual focusing knobs with adjustable tension control for rapid, effortless focusing.
- Accessories: Dust cover and instruction manual.
- Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold.
- Warranty: 5-year limited warranty for parts, labor, and electronic components. 1-year warranty on LED bulb.
Specifications
Specifications
| Voltage | 100/240 V |
| Magnification Power | 1X, 2X, 4X |
| Objective Types | Zoom Stereo |
| Head Style | Binocular, 45° Inclined |
| Lighting Type | LED, Rechargeable |
| Eyepiece | WF 10X/20 mm |