missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS EXPLORER™ Balance
Description
- Achieve consistent results with built-in automatic calibration, touchless sensors and a ventilated weighing pan
- Get reliable data with the digital weighing cell and internal environment sensors
- A intuitive 7 in. glass touchscreen, digital leveling, and simplified data management is easy to use
- With an effortless installation and chemical-protective design it ensures efficiency and comfort
- Supports HID connection to PC or keyboard without drivers, and provides 2-way communication with RS232, USB, Ethernet, Bluetooth, and WiFi for seamless data transfer
Specifications
Specifications
| Capacity | 120.0 g |
| Display Type | Touchscreen |
| Readability | 0.1 mg |
| Type | Analytical Balances |